Rebar Demon Hammer Drill Bit, 1/4 in Dia, 4 in OAL, 4-Flute, SDS-Plus Shank, 25PK
- Mfr # DMAPL4060-P25
- Zoro # G024231173
product price:Â
$
153.99
/pk of 25, $6.16/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4060-P25
- Zoro #
- G024231173
- UPC #
- 008925161158
- Country of Origin
- United States
Description
BIT DRL HAMMER CARB 1/4X2X4IN. Specifications:. Suitable for: Corded and Cordless SDS-Plus or SDS-Max Rotary Hammer. Diablo revolutionary, most complete range of SDS-Plus and SDS-Max Rebar Demon 4-cutter full carbide head hammer drill bits are the only bits designed to be the most durable, fastest and coolest solutions on the market. The Rebar Demon bits feature up to 2X more dura carbide to withstand up to 1800 deg F of intense heat whereas standard bits fail at 800 deg F. Diablo impact-resistant 4-cutter full carbide head withstands the stress of high-powered hammer drills and the impact of rebar by taking small bites of rebar to deliver controlled carbide wear, reduced vibration and up to 7X longer life. Produced with tri-metal fusion welding, the full carbide head resists heat and prevents breakage in extreme impact situations. Precision tip delivers the stability and accuracy required to produce fast, precise holes in reinforced concrete for anchor setting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.