Shop DIABLO
See all product information
Create Account
DustExtractionDrillBit, 1/2", 10"L, Dry, PK6
- Mfr # DMAPLA4440-S6
- Zoro # G713369996
product price:Â
$
240.99
/pk of 6, $40.17/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
For Tool Type
Hammer Drill, Rotary Hammer
Material
Carbide, Steel
For Workpiece Material
Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
Shank Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLA4440-S6
- Zoro #
- G713369996
- UPC #
- 008925172048
- Country of Origin
- Germany
- Item
- Dust Extraction Drill Bit
- For Tool Type
- Hammer Drill, Rotary Hammer
- Material
- Carbide, Steel
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Shank Included
- Yes
- Includes
- (5) Hammer Drill Bit
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Centering Bit Required
- No
- Centering Bit Included
- No
- Decimal Equivalent
- 0.5
- Tip Material
- Carbide Tipped
- Flute Type
- Spiral
- Shank Type
- SDS-Plus
- Number of Flutes
- 4
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
- Traction Material
- Carbide, Steel
Dimensions
- Overall Length
- 10 in
- Drill Bit Size
- 1/2 in
- Shank Diameter
- 25/64 in
- Core Body Length
- 4 in
- Drilling Depth
- 4 in
- Maximum Drilling Depth
- 4 in
- Flute Length
- 4 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Dust Extraction Drill Bit, 1/2 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.