Drill Bit, 3/8", 6" L, Carbide; Steel
- Mfr # DMAPL4140
- Zoro # G9547335
product price:Â
$
8.85
/ea
Sold in multiples of 2 for
$17.70
Key Features
Overall Length
6 in
Maximum Drilling Depth
4 in
Drilling Depth
4 in
Shank Included
Yes
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4140
- Zoro #
- G9547335
- UPC #
- 008925150008
- Country of Origin
- Germany
Dimensions
- Overall Length
- 6 in
- Maximum Drilling Depth
- 4 in
- Drilling Depth
- 4 in
- Flute Length
- 4 in
- Core Body Length
- 4 in
- Drill Bit Size
- 3/8 in
- Shank Diameter
- 25/64 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Drill Bit
- Shank Included
- Yes
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Tip Material
- Carbide Tipped
- Shank Type
- SDS-Plus
- Centering Bit Included
- No
- Sub Brand
- Rebar Demon(TM)
- Number of Flutes
- 4
- Flute Type
- Spiral
- Material
- Carbide, Steel
- Centering Bit Required
- No
- For Tool Type
- Hammer Drill, Rotary Hammer
- Decimal Equivalent
- 0.375
- Shell Material
- Carbide, Steel
Description
Drill Bit, 3/8 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.