Drill Bit, 3/16", 8" L, Carbide; Steel
- Mfr # DMAPL4050
- Zoro # G9545865
product price:Â
$
11.15
/ea
Key Features
Flute Length
6 in
Centering Bit Included
No
Decimal Equivalent
0.1875
Core Body Length
6 in
Centering Bit Required
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4050
- Zoro #
- G9545865
- UPC #
- 008925149859
- Country of Origin
- Germany
Dimensions
- Flute Length
- 6 in
- Core Body Length
- 6 in
- Overall Length
- 8 in
- Maximum Drilling Depth
- 6 in
- Drilling Depth
- 6 in
- Shank Diameter
- 25/64 in
- Drill Bit Size
- 3/16 in
- Wire Rope Length
- 8 in
- Length
- 8 in
Details
- Item
- Drill Bit
- Centering Bit Included
- No
- Decimal Equivalent
- 0.1875
- Centering Bit Required
- No
- Flute Type
- Spiral
- Material
- Carbide, Steel
- Shank Included
- Yes
- Sub Brand
- Rebar Demon(TM)
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Shank Type
- SDS-Plus
- Tip Material
- Carbide Tipped
- Number of Flutes
- 4
- For Tool Type
- Hammer Drill, Rotary Hammer
- Shell Material
- Carbide, Steel
Description
Drill Bit, 3/16 in, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.