Shop DIABLO
See all product information
Create Account
Drill Bit, 7/16", 6" L, Carbide; Steel
- Mfr # DMAPL4174
- Zoro # G9680798
product price:Â
$
12.59
/ea
Key Features
Drill Bit Size
7/16 in
Decimal Equivalent
0.4375
Centering Bit Required
No
For Tool Type
Hammer Drill, Rotary Hammer
Tip Material
Carbide Tipped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4174
- Zoro #
- G9680798
- UPC #
- 008925150060
- Country of Origin
- Germany
Dimensions
- Drill Bit Size
- 7/16 in
- Flute Length
- 4 in
- Core Body Length
- 4 in
- Drilling Depth
- 4 in
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 4 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Drill Bit
- Decimal Equivalent
- 0.4375
- Centering Bit Required
- No
- For Tool Type
- Hammer Drill, Rotary Hammer
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- Flute Type
- Spiral
- Shank Type
- SDS-Plus
- Number of Flutes
- 4
- For Workpiece Material
- Block, Brick, Concrete, Rebar, Reinforced Concrete
- Sub Brand
- Rebar Demon(TM)
- Centering Bit Included
- No
- Shank Included
- Yes
- Shell Material
- Carbide, Steel
Description
Drill Bit, 7/16 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.