Drill Bit, 1/4", 4" L, Carbide; Steel
- Mfr # DMAPL4060
- Zoro # G9546197
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Shank Style
SDS Plus
Overall Length
4 in
Fastening Tool Tip Size
1/4 in
Number of Cutters
4
Working Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4060
- Zoro #
- G9546197
- UPC #
- 008925149880
- Country of Origin
- Germany
Dimensions
- Overall Length
- 4 in
- Fastening Tool Tip Size
- 1/4 in
- Working Length
- 2 in
- Drill Bit Size
- 1/4 in
- Flute Length
- 2 in
- Drilling Depth
- 2 in
- Maximum Drilling Depth
- 2 in
- Shank Diameter
- 25/64 in
- Core Body Length
- 2 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Drill Bit, 1/4 in, Maximum Drilling Depth 2 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.