Shop DIABLO
See all product information
Create Account
Drill Bit, 9/16", 18" L, Carbide; Steel
- Mfr # DMAPL4344
- Zoro # G703674598
product price:Â
$
36.35
/ea
Key Features
Shank Type - Machining
SDS Plus
Drill Bit Size
9/16 in
Material - Machining
Carbide
Number of Cutter Heads
4
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4344
- Zoro #
- G703674598
- UPC #
- 008925161110
- Country of Origin
- Germany
Dimensions
- Overall Length
- 18 in
- Drill Bit Size
- 9/16 in
- Maximum Drilling Depth
- 16 in
- Flute Length
- 16 in
- Shank Diameter
- 25/64 in
- Wire Rope Length
- 18 in
- Length
- 18 in
Details
- Item
- Drill Bit
- Shank Type - Machining
- SDS Plus
- Material - Machining
- Carbide
- Number of Cutter Heads
- 4
- Number of Pieces
- 1
- For Tool Type
- Rotary Hammer
- Finish
- Bright (Uncoated)
- Flute Type
- Spiral
- Shank Type
- SDS-Plus
- Number of Flutes
- 4
- For Workpiece Material
- Concrete, Reinforced Concrete
- Decimal Equivalent
- 0.5625
- Material
- Carbide, Steel
- Tip Material
- Carbide Tipped
- Shell Material
- Carbide, Steel
Description
Drill Bit, 9/16 in, Maximum Drilling Depth 16 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.