DustExtractionDrillBit, 9/16", 10"L, Dry
- Mfr # DMAPLA4470
- Zoro # G213370003
product price:Â
$
57.55
/ea
Key Features
Flute Type
Spiral
Tip Material
Carbide Tipped
For Tool Type
Hammer Drill, Rotary Hammer
Sub Brand
AMPED(TM) Rebar Demon(TM)
Material
Carbide, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPLA4470
- Zoro #
- G213370003
- UPC #
- 008925171881
- Country of Origin
- Germany
Dimensions
- Flute Length
- 4 in
- Drill Bit Size
- 9/16 in
- Maximum Drilling Depth
- 4 in
- Drilling Depth
- 4 in
- Shank Diameter
- 25/64 in
- Overall Length
- 10 in
- Core Body Length
- 4 in
- Wire Rope Length
- 10 in
- Length
- 10 in
Details
- Item
- Dust Extraction Drill Bit
- Flute Type
- Spiral
- Tip Material
- Carbide Tipped
- For Tool Type
- Hammer Drill, Rotary Hammer
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Material
- Carbide, Steel
- Decimal Equivalent
- 0.5625
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Number of Flutes
- 4
- Shank Included
- Yes
- Shank Type
- SDS-Plus
- Centering Bit Included
- No
- Centering Bit Required
- No
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
Description
Dust Extraction Drill Bit, 9/16 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.