Shop DIABLO
See all product information
Create Account
Drill Bit, 9/16", 12" L, Carbide; Steel
- Mfr # DMAPL4342
- Zoro # G603674612
product price:Â
$
26.15
/ea
Key Features
Shank Type - Machining
SDS Plus
Drill Bit Size
9/16 in
Material - Machining
Full Carbide Head
Number of Cutter Heads
4
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4342
- Zoro #
- G603674612
- UPC #
- 008925161103
- Country of Origin
- Germany
Dimensions
- Overall Length
- 12 in
- Drill Bit Size
- 9/16 in
- Flute Length
- 10 in
- Maximum Drilling Depth
- 10 in
- Shank Diameter
- 25/64 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Details
- Item
- Drill Bit
- Shank Type - Machining
- SDS Plus
- Material - Machining
- Full Carbide Head
- Number of Cutter Heads
- 4
- Number of Pieces
- 1
- Number of Flutes
- 4
- For Workpiece Material
- Concrete, Reinforced Concrete
- Flute Type
- Spiral
- Shank Type
- SDS-Plus
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- Decimal Equivalent
- 0.5625
- Finish
- Bright (Uncoated)
- For Tool Type
- Rotary Hammer
- Shell Material
- Carbide, Steel
Description
Drill Bit, 9/16 in, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.