DrillBit, 5/32", 6"L, Carbide;Steel, PK25
- Mfr # DMAPL4020-P25
- Zoro # G203674685
product price:Â
$
174.99
/pk of 25, $7.00/ea
Free Shipping & Returns
Key Features
Shank Type - Machining
SDS-Plus
Overall Length
6 in
Drill Bit Size
5/32 in
Material - Machining
Full Carbide Head
Number of Pieces
25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMAPL4020-P25
- Zoro #
- G203674685
- UPC #
- 008925161141
- Country of Origin
- Germany
Dimensions
- Overall Length
- 6 in
- Drill Bit Size
- 5/32 in
- Flute Length
- 4 in
- Shank Diameter
- 25/64 in
- Maximum Drilling Depth
- 4 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Drill Bit
- Shank Type - Machining
- SDS-Plus
- Material - Machining
- Full Carbide Head
- Number of Pieces
- 25
- Number of Cutter Heads
- 4
- For Workpiece Material
- Concrete, Reinforced Concrete
- Flute Type
- Spiral
- Shank Type
- SDS-Plus
- Decimal Equivalent
- 0.1563
- Tip Material
- Carbide Tipped
- Material
- Carbide, Steel
- Finish
- Bright (Uncoated)
- For Tool Type
- Rotary Hammer
- Number of Flutes
- 4
- Shell Material
- Carbide, Steel
Description
Drill Bit, 5/32 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.