Shop DIABLO
See all product information
Create Account
DustExtractionDrillBit, 5/8", 14"L, Dry, PK6
- Mfr # DMAPLA4510-S6
- Zoro # G413370001
product price:Â
$
321.99
/pk of 6, $53.67/ea
Free Shipping & Returns
Key Features
Decimal Equivalent
0.625
Flute Length
8 in
Shank Type
SDS-Plus
Shank Diameter
25/64 in
Shank Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLA4510-S6
- Zoro #
- G413370001
- UPC #
- 008925172055
- Country of Origin
- Germany
- Item
- Dust Extraction Drill Bit
- Decimal Equivalent
- 0.625
- Shank Type
- SDS-Plus
- Shank Included
- Yes
- Includes
- (5) Hammer Drill Bit
- Flute Type
- Spiral
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Material
- Carbide, Steel
- Tip Material
- Carbide Tipped
- For Tool Type
- Hammer Drill, Rotary Hammer
- Centering Bit Required
- No
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Centering Bit Included
- No
- Number of Flutes
- 4
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
- Traction Material
- Carbide, Steel
Dimensions
- Flute Length
- 8 in
- Shank Diameter
- 25/64 in
- Overall Length
- 14 in
- Drill Bit Size
- 5/8 in
- Drilling Depth
- 8 in
- Core Body Length
- 8 in
- Maximum Drilling Depth
- 8 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Dust Extraction Drill Bit, 5/8 in, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Number of Flutes 4, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.