Shop DIABLO

DustExtractionDrillBit, 3/4", 14"L, Dry, PK6

  • Mfr # DMAPLA4560-S6
  • Zoro # G413369999

product price: 
$
385.99
/pk of 6, $64.33/ea
Free Shipping & Returns

Key Features

Includes
(5) Hammer Drill Bit
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete, Rock
Shank Type
SDS-Plus
For Tool Type
Hammer Drill, Rotary Hammer
Material
Carbide, Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DMAPLA4560-S6
Zoro #
G413369999
UPC #
008925172079
Country of Origin
Germany

Dimensions

Flute Length
8 in
Drilling Depth
8 in
Drill Bit Size
3/4 in
Overall Length
14 in
Core Body Length
8 in
Shank Diameter
25/64 in
Maximum Drilling Depth
8 in
Wire Rope Length
14 in
Length
14 in

Details

Item
Dust Extraction Drill Bit
Includes
(5) Hammer Drill Bit
For Workpiece Material
Block, Brick, Concrete, Rebar, Reinforced Concrete, Rock
Shank Type
SDS-Plus
For Tool Type
Hammer Drill, Rotary Hammer
Material
Carbide, Steel
Sub Brand
AMPED(TM) Rebar Demon(TM)
Number of Flutes
4
Centering Bit Required
No
Centering Bit Included
No
Shank Included
Yes
Decimal Equivalent
0.75
Tip Material
Carbide Tipped
Flute Type
Spiral
Shell Material
Carbide, Steel
Primary Material Application
Reinforced concrete and concrete

Description

Dust Extraction Drill Bit, 3/4 in, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Number of Flutes 4, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.