DustExtractionDrillBit, 5/16", 9"L, Dry
- Mfr # DMAPLA4410
- Zoro # G213370010
product price:Â
$
45.45
/ea
Key Features
Shank Diameter
25/64 in
Drilling Depth
4 in
Tip Material
Carbide Tipped
Core Body Length
4 in
Drill Bit Size
5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLA4410
- Zoro #
- G213370010
- UPC #
- 008925171782
- Country of Origin
- Germany
- Item
- Dust Extraction Drill Bit
- Tip Material
- Carbide Tipped
- Shank Included
- Yes
- Centering Bit Included
- No
- For Tool Type
- Hammer Drill, Rotary Hammer
- Number of Flutes
- 4
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Decimal Equivalent
- 0.3125
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Centering Bit Required
- No
- Shank Type
- SDS-Plus
- Material
- Carbide, Steel
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
- Traction Material
- Carbide, Steel
Dimensions
- Shank Diameter
- 25/64 in
- Drilling Depth
- 4 in
- Core Body Length
- 4 in
- Drill Bit Size
- 5/16 in
- Overall Length
- 9 in
- Maximum Drilling Depth
- 4 in
- Flute Length
- 4 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Description
Dust Extraction Drill Bit, 5/16 in, Maximum Drilling Depth 4 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.