DustExtractionDrillBit, 5/8", 14"L, Dry
- Mfr # DMAPLA4510
- Zoro # G713370008
product price:Â
$
73.35
/ea
Key Features
Shank Diameter
25/64 in
Centering Bit Included
No
Material
Carbide, Steel
For Tool Type
Hammer Drill, Rotary Hammer
Overall Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMAPLA4510
- Zoro #
- G713370008
- UPC #
- 008925171898
- Country of Origin
- Germany
- Item
- Dust Extraction Drill Bit
- Centering Bit Included
- No
- Material
- Carbide, Steel
- For Tool Type
- Hammer Drill, Rotary Hammer
- For Workpiece Material
- Block, Brick, Concrete, Rock, Rebar, Reinforced Concrete
- Number of Flutes
- 4
- Flute Type
- Spiral
- Sub Brand
- AMPED(TM) Rebar Demon(TM)
- Shank Included
- Yes
- Decimal Equivalent
- 0.625
- Centering Bit Required
- No
- Tip Material
- Carbide Tipped
- Shank Type
- SDS-Plus
- Shell Material
- Carbide, Steel
- Primary Material Application
- Reinforced concrete and concrete
- Traction Material
- Carbide, Steel
Dimensions
- Shank Diameter
- 25/64 in
- Overall Length
- 14 in
- Drilling Depth
- 8 in
- Maximum Drilling Depth
- 8 in
- Core Body Length
- 8 in
- Flute Length
- 8 in
- Drill Bit Size
- 5/8 in
- Wire Rope Length
- 14 in
- Length
- 14 in
Description
Dust Extraction Drill Bit, 5/8 in, Maximum Drilling Depth 8 in, Shank Diameter 25/64 in, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.