in. x 18in. 36-Grit Ultra Coarse Detail File Sanding Belt 5-Pieces

  • Mfr # DCB518036S05G

  • Zoro # G716041981


product price:  $11.99
/ea
Sold in multiples of 4 for $47.96

Key Features

Width
3.1 in
For Use With
Leveling
Depth
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCB518036S05G
Zoro #
G716041981
UPC #
8925172512
Country of Origin
United States

Dimensions

Width
3.1 in
Depth
1.2 in

Details

For Use With
Leveling

Description

Diablo's x 18 detail file sanding belts include break-through innovations that improve performance, extend sanding life, and increase productivity. Featuring a premium aluminum oxide blend, these belts remove material faster than other sanding belts and offer an extra-long sanding life. The stearate coating reduces build-up while the premium joint connection ensures the belt can withstand a variety of sanding applications such as heavy stock removal, planing and sanding. Clog-SHIELD, Diablo's own blend of grinding agents, reduces loading while the superior grain bonding system, ENDURA-BOND, delivers longer life and extreme durability.


  • Ultra Coarse grit for extra heavy stock removal, plaining and sanding
  • Premium aluminum oxide blend for fast material removal and extra-long sanding life
  • Stearate coating reduces pitch build-up or loading of the belt
  • Premium joint connection creates a strong bond, keeping the belt intact while sanding an array of applications
  • ENDURA-BOND provides superior grit-to-backing bond for extreme durability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.