Shop DIABLO
See all product information
Create Account
MegaMouse 4-3/16 in. Aluminum Oxide Hook and Lock Sanding Sheets 80 Grit Coarse 5 pk
- Mfr # DCTDET080H05G
- Zoro # G206436549
product price:
$
6.15
/ea
Sold in multiples of 5 for
$30.75
Key Features
Vacuum Hole Design
8 holes
Abrasive Material
Aluminum Oxide
Grit
80
Grade
Coarse
Width
4-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCTDET080H05G
- Zoro #
- G206436549
- UPC #
- 8925093473
- Country of Origin
- China
- Vacuum Hole Design
- 8 holes
- Abrasive Material
- Aluminum Oxide
- Grit
- 80
- Grade
- Coarse
- Disc Attachment Type
- Hook & Lock
Dimensions
- Width
- 4-3/16 in
- Length
- 6-3/4 in
Description
Diablo's premium 4-3/16 in. x 6-3/4 in. 80-Grit Coarse MegaMouse Detail Sanding Sheets with Hook and Lock Backing include break-through innovations that improve performance, extend sanding life and increase productivity. These sanding sheets are designed for use in Sandstorm Black and Decker, MegaMouse Black and Decker and Cyclone Craftsman sanders and are ideal for all types of wood, metal and plastics.
- • Premium aluminum oxide blend, a superior quality formulation designed for fast material removal and long sanding life
- • Premium hook and lock backing enables repeated attachment and removal of discs for a consistent secure connection
- • Clog-shield, high performance separate coating that reduces pitch build-up and clogging for maximum productivity
- • Endura-bond, a specialized high strength resin provides superior grit-to-backing bond for extreme durability
- • Recommended use, leveling and heavy stock removal
- • Suggested projects - paint refinishing, deck surface prep and reconditioning, floor refinishing, wood furniture building and refinishing, detail sanding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.