Shop WEILER
See all product information
Create Account
Coated Abrasive Flap Disc, 4 1/2 in dia.
- Mfr # 50520
- Zoro # G700942584
product price:Â
$
11.29
/ea
Sold in multiples of 10 for
$112.90
Key Features
Abrasive Type
Coated
Backing Plate Material
Aluminum
Grit
80
Compatible Tool
Right Angle Grinder
Connector Size
5/8"-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50520
- Zoro #
- G700942584
- UPC #
- 012382505202
- Country of Origin
- Germany
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Details
- Abrasive Type
- Coated
- Backing Plate Material
- Aluminum
- Grit
- 80
- Compatible Tool
- Right Angle Grinder
- Item
- Flap Disc
- Color
- Blue
- Series
- Tiger
- Maximum Operating Speed
- 13,000 RPM
- Flap Disc Type
- Type 29
- Density
- Standard Density
- Application
- Grinding, Finishing; Fabrication, Pipeline, Pressure Vessel
- Abrasive Material
- Zirconia Alumina
- Connector Type
- Threaded Hole
- Backing Material
- Cloth
- Density Rating
- Standard
- Coating Coverage
- Closed
- Grade
- Fine
- Wire Color
- Blue
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Fine, Backing Plate Material Aluminum, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 29, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Tiger, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Closed, Grit 80, Maximum Operating Speed 13,000 RPM, Color Blue
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.