Reciprocating Saw Blade, Nail-Embedded Wood, 9 in, 14/18 TPI, Bi-Metal, 25 Pack
- Mfr # DS0914BF25
- Zoro # G221729961
product price:Â
$
82.69
/ea
Key Features
Material
Bi-Metal
Length
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DS0914BF25
- Zoro #
- G221729961
- UPC #
- 008925099383
- Country of Origin
- Switzerland
- Material
- Bi-Metal
- Item
- Reciprocating Saw Blade
Dimensions
- Length
- 9 in
Description
Diablo's Bi-Metal Reciprocating Saw Blades for Medium Metal with Full Contact Arched Design are specifically designed for maximum performance in metal cutting applications. The blades Full Contact Arched Design with ultra hardened cutting edge provides faster cuts in fewer passes resulting in less heat buildup and 5X longer blade life compared to standard bi-metal blades on the market. Perma-SHIELD non-stick coating protects the blade from heat helping prevent gumming and corrosion. An oversized 1 in. blade body helps enable straighter cuts with less vibration and chatter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.