Shop POWERTEC
See all product information
Create Account
Router Brass Inlay Kit w/ Router Bushing Guide, Centering Pin & 1/8" x 1/4" Carbide Router Bit
- Mfr # 71333
- Zoro # G123390764
product price:Â
$
23.99
/ea
Key Features
Size
1/4" Shank, 1/8" Downcut Bit
Cut Type
Down-Cut
Material - Machining
Brass, Carbide
Number of Flutes
1
For Use With
1/4" Router templates, Inlay templates
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71333
- Zoro #
- G123390764
- UPC #
- 843441162117
- Country of Origin
- Taiwan, Province of China
- Cut Type
- Down-Cut
- Material - Machining
- Brass, Carbide
- Number of Flutes
- 1
- Item
- Router Bushings
- For Use With
- 1/4" Router templates, Inlay templates
- Color
- Muiti color
Dimensions
- Size
- 1/4" Shank, 1/8" Downcut Bit
Description
The Router Bit Solid Brass Inlay Kit by POWERTEC Our router inlay kit provides you exactly what you need to get your templating projects done to perfection.Easily and quickly create gorgeous wood products showcasing impeccable and repeatable inlays - with cutouts that match perfectly.This essential set is built for durability and lasting use, featuring a rugged precision spiral router bit cutter with a cutter length of 3/4 in in in in (downcut spiral). For precision routing applications with your 1/4 router templates - create repeatable, flawless inlays and matching cutouts - great for repairs and decorative purposes. HIGH QUALITY BUILD: Precision ground to ensure perfect and precise cuts with great fit and finish, Pro industry grade materials for dependable excellence, Each component is individually tested for perfect balance COMPATIBILITY: The POWERTEC 71622 Circle Router Templates 2 pcs, The POWERTEC 71728 Butterfly Inlay Template 3 pcs, The POWERTEC 71527 Flexible Curve Template Ruler 107
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.