Sanding Disc, PK10
- Mfr # DND050400H10I
- Zoro # G724175968
product price:Â
$
13.35
/pk of 10, $1.34/ea
Sold in multiples of 5Â pks for
$66.75
Key Features
Resistance Properties
Clog, Wear
Maximum Operating Speed
14,000 RPM
Abrasive Type
Coated
Disc Attachment Method
Hook-and-Loop
Series
Sand Demon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050400H10I
- Zoro #
- G724175968
- UPC #
- 008925137931
- Country of Origin
- United States
- Item
- Sanding Disc
- Resistance Properties
- Clog, Wear
- Maximum Operating Speed
- 14,000 RPM
- Abrasive Type
- Coated
- Disc Attachment Method
- Hook-and-Loop
- Series
- Sand Demon
- Primary Material Application
- Plastic, Steel, Wood
- Quick Change System
- HL
- Number of Vacuum Holes
- Mesh
- Abrasive Material
- Ceramic
- Grade
- Ultra Fine
- Coating Coverage
- Semi-Open
- Product Type
- Hook and Loop Disc
- Grit
- 400
- Backing Material
- Nylon Mesh
- Color
- Red
- Wire Color
- Red
- Application
- Final Finish
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Ultra Fine, Grit 400, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.