Shop DIABLO
See all product information
Create Account
Sanding Disc, PK50
- Mfr # DND050080H50I
- Zoro # G124176503
product price:Â
$
39.95
/pk of 50, $0.80/ea
Sold in multiples of 3Â pks for
$119.85
Key Features
Grade
Coarse
Number of Vacuum Holes
Mesh
Overall Diameter
5 in
Product Type
Hook and Loop Disc
Maximum Operating Speed
14,000 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DND050080H50I
- Zoro #
- G124176503
- UPC #
- 008925148036
- Country of Origin
- Switzerland
- Item
- Sanding Disc
- Grade
- Coarse
- Number of Vacuum Holes
- Mesh
- Product Type
- Hook and Loop Disc
- Maximum Operating Speed
- 14,000 RPM
- Abrasive Type
- Coated
- Disc Attachment Method
- Hook-and-Loop
- Coating Coverage
- Semi-Open
- Backing Material
- Nylon Mesh
- Primary Material Application
- Plastic, Steel, Wood
- Series
- Sand Demon
- Grit
- 80
- Quick Change System
- HL
- Color
- Red
- Resistance Properties
- Clog, Wear
- Abrasive Material
- Ceramic
- Wire Color
- Red
Dimensions
- Overall Diameter
- 5 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Nylon Mesh, Backing Weight Not Applicable, Coating Coverage Semi-Open, Grade Coarse, Grit 80, Overall Diameter 5 in, Quick Change System HL, Series Sand Demon, Maximum Operating Speed 14,000 RPM, Resistance Properties Clog, Wear, Color Red, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.