Shop DIABLO
See all product information
Create Account
Sanding Sponges & Pads, PK2
- Mfr # DFPFLEXMED02G
- Zoro # G524176165
product price:Â
$
2.45
/pk of 2, $1.23/ea
Sold in multiples of 10Â pks for
$24.50
Key Features
Resistance Properties
Clog, Not Applicable, Tear
Series
Ultraflex
Primary Material Application
Composite, Steel, Plastic, Wood
Abrasive Material
Aluminum Oxide
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFPFLEXMED02G
- Zoro #
- G524176165
- UPC #
- 008925156444
- Country of Origin
- United Kingdom
- Item
- Sanding Sponge
- Resistance Properties
- Clog, Not Applicable, Tear
- Series
- Ultraflex
- Primary Material Application
- Composite, Steel, Plastic, Wood
- Abrasive Material
- Aluminum Oxide
- Grade
- Medium
- Abrasive Type
- Coated
- Grit
- 60
- Number of Abrasive Sides
- 2
- Features
Dimensions
- Fits Chest Size
- Overall Width
- 4 13/16 in
- Overall Length
- 7 in
- Overall Thickness
- 1/2 in
- Length
- 7 in
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Medium, Grit 60, Number of Abrasive Sides 2, Series Ultraflex, Overall Length 7 in, Overall Thickness 1/2 in, Overall Width 4 13/16 in, Abrasive Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.