Sanding Sponges & Pads, PK2
- Mfr # DFPFLEXUFN02G
- Zoro # G924175959
product price:Â
$
2.45
/pk of 2, $1.23/ea
Sold in multiples of 10Â pks for
$24.50
Key Features
Fits Chest Size
Grade
Ultra Fine
Number of Abrasive Sides
2
Series
Ultraflex
Resistance Properties
Clog, Not Applicable, Tear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DFPFLEXUFN02G
- Zoro #
- G924175959
- UPC #
- 008925156468
- Country of Origin
- United Kingdom
Dimensions
- Fits Chest Size
- Overall Thickness
- 1/2 in
- Overall Width
- 4 13/16 in
- Overall Length
- 7 in
- Length
- 7 in
Details
- Item
- Sanding Sponge
- Grade
- Ultra Fine
- Number of Abrasive Sides
- 2
- Series
- Ultraflex
- Resistance Properties
- Clog, Not Applicable, Tear
- Grit
- 180
- Abrasive Material
- Aluminum Oxide
- Abrasive Type
- Coated
- Primary Material Application
- Composite, Steel, Plastic, Wood
- Features
Description
Sanding Sponge, Abrasive Material Aluminum Oxide, Grade Ultra Fine, Grit 180, Number of Abrasive Sides 2, Series Ultraflex, Overall Length 7 in, Overall Thickness 1/2 in, Overall Width 4 13/16 in, Abrasive Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.