Shop All Evaporative Cooler Pads and Accessories
Dial Mfg
Dial Manufacturing 4000445 9.5 x 5.5 in. Power Clean Polypropylene Orange Evaporative Cooler Pump
Mfr # 4000445
Zoro # G104108302
original price:
$102.99
17% off
new price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dial Mfg
- MFR # 4000445
- Zoro # G104108302
- UPC # 26529154307
- Country of Origin Unknown
- Category Evaporative Cooler Pads and Accessories
Description
Power Clean Polypropylene Orange Evaporative Cooler Pump
Mineral and scale purge pump eliminations system. Installs alongside regular cooler pump to automatically flush dirty water from evaporative cooler after every 8 hours of operation.
Features- Automatic 8 hour purge timer
- Prevents mineral and scale buildup
- Fits all evaporative coolers
- High quality material that lasts longer
- Height: 9.5"
- Material: Polypropylene
- Width: 5.5"
- Color: Orange
- Voltage: 230v
- Weight: 2.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electric Actuator, 70 in.-lb., SPDT (ML6174B2019)
- SIMPLE DELUXE 18 inch Floor Fan, 2 Pack, 2PK (HIFANXFLOOR18X2)
- MARADYNE Harness, w/Adjustable Temp, Switch/Relay (MFA100)
- VULCAIN Point Controller, 120V, E3 (E3SAH)
- DIAL MFG Dura-Cool Roll Duracool 36-in H X 240-in W Blue Foamed Polyester Blue (3080)
- DIAL MFG Valve Float Coolr Brnz (4178)
- DIAL MFG Evap Cooler Pump Orng (1543)
- DIAL MFG Cooler Leg Kit Rndcorner (7805)
- DIAL MFG 5000 Cfm Offset Pump (1055)
- DIAL MFG MOTOR CORD BLACK 96""L (7512)
- PORTACOOL Caster Kit, 12" L x 12" W x 4" H Size (PARPACCST400)
- Dial Mfg Evaporative Cooler Pads and Accessories