Panel Indicator Light, Metal, Red
Mfr # 5563505304F
Zoro # G716091399
product price: $52.89
/eaKey Features
Manufacturer Warranty Length
1 yr
Lamp Module Type
Resistor
Lamp Type
LED
Lens Color
Clear
Electrical Connection
Screw Terminal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5563505304F
Zoro #
G716091399
UPC #
-
Country of Origin
United States
Dimensions
Manufacturer Warranty Length
1 yr
Overall Depth
2.24 in
Panel Cutout Diameter
25 mm
Overall Width
1.12 in
Details
Lamp Module Type
Resistor
Lamp Type
LED
Lens Color
Clear
Electrical Connection
Screw Terminal
Current Drawn
10.5 mA
Standards
IK07, NEMA 4X, RoHS, UL 1598 (E156890)
Voltage Rating - Maximum
125 V AC
Item
Panel Indicator Light
Series
556
Lamp Color
Red
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
4X
IP Rating
IP66
Head Style
Protruding
Includes Lens
Lens Included
Body Material
Metal
Description
Panel Indicator Light, LED, Electrical Connection Screw Terminal, Current Drawn 10.5 mA, IP Rating IP66, Standards IK07, NEMA 4X, RoHS, UL 1598 (E156890)
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.