Shop DIAMOND CHAIN
See all product information
Create Account
DMD-60XLO-1NVPN8-7P322NCA;D4260
Mfr # DMD-60XLO-1NVPN8-7P322NCA ; D4260
Zoro # G024400081
product price:Â
$
2,663.99
/ea
Free Shipping & Returns
Key Features
Chain Number
60 XLO
Series
Standard XLO
Tensile Strength
7,700 lbf
Number of Strands
1
Industry Chain Pitch
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-60XLO-1NVPN8-7P322NCA ; D4260
- Zoro #
- G024400081
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Roller Chain
- Chain Number
- 60 XLO
- Series
- Standard XLO
- Tensile Strength
- 7,700 lbf
- Number of Strands
- 1
- Industry Chain Pitch
- 3/4 in
Restrictions
This item has been restricted from sale in the following states:
CA