Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DL-530-1R-112NAE ; D3478
Zoro # G124406792
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Pin Contruction
Riveted
Industry Chain Pitch
5/8 in
Chain Number
530
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-530-1R-112NAE ; D3478
- Zoro #
- G124406792
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 530
- Number of Strands
- 1
- Series
- Standard
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.