Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-35T-2R-100NRI ; D4186
Zoro # G024393734
product price:Â
$
330.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Tensile Strength
4,200 lbf
Number of Strands
2
Series
Standard Series
Industry Chain Pitch
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-35T-2R-100NRI ; D4186
- Zoro #
- G024393734
- UPC #
- -
- Country of Origin
- Unknown
Details
- Material
- Carbon Steel
- Tensile Strength
- 4,200 lbf
- Number of Strands
- 2
- Series
- Standard Series
- Industry Chain Pitch
- 3/8 in
- Item
- Roller Chain
- Chain Number
- 35-2
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA