Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-C2050-1RNP-10FT ; D0400
Zoro # G724379397
product price:Â
$
37.95
/ea
Key Features
Industry Chain Pitch
1-1/4 in
Tensile Strength
6,100 lbf
Number of Strands
1
Chain Number
C2050
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-C2050-1RNP-10FT ; D0400
- Zoro #
- G724379397
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1-1/4 in
- Tensile Strength
- 6,100 lbf
- Number of Strands
- 1
- Chain Number
- C2050
- Item
- Roller Chain
- Material
- Carbon Steel
- Series
- Double Pitch Conveyor
- Pin Contruction
- Riveted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.