Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-05B-1R-10FT ; D0142
Zoro # G524413895
product price:Â
$
21.49
/ea
Key Features
Series
Standard
Chain Number
05B
Material
Carbon Steel
Industry Chain Pitch
8 mm
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-05B-1R-10FT ; D0142
- Zoro #
- G524413895
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Series
- Standard
- Chain Number
- 05B
- Item
- Roller Chain
- Material
- Carbon Steel
- Industry Chain Pitch
- 8 mm
- Pin Contruction
- Riveted
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA