Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-520XLO-1R-120NZE ; D3579
Zoro # G624365063
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
5/8 in
Chain Number
520 XLO
Series
Standard Xlo
Pin Contruction
Riveted
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-520XLO-1R-120NZE ; D3579
- Zoro #
- G624365063
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 520 XLO
- Series
- Standard Xlo
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- Carbon Steel