Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DLR-60-1R-100FT ; D6805
Zoro # G924429113
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
3/4 in
Overall Length
100 ft
Series
Standard
Pin Contruction
Riveted
Chain Number
60
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLR-60-1R-100FT ; D6805
- Zoro #
- G924429113
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 3/4 in
- Series
- Standard
- Pin Contruction
- Riveted
- Chain Number
- 60
- Number of Strands
- 1
- Tensile Strength
- 8,500 lbf
- Material
- Carbon Steel
- Item
- Roller Chain