Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-60 CPL-18NWB ; D7361
Zoro # G824439106
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Chain Number
D6018
Material
Carbon Steel
Industry Chain Pitch
3/4 in
Number of Strands
2
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-60 CPL-18NWB ; D7361
- Zoro #
- G824439106
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- D6018
- Item
- Coupling Chain
- Material
- Carbon Steel
- Industry Chain Pitch
- 3/4 in
- Number of Strands
- 2
- Pin Contruction
- Riveted