Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-530-1R-104NZE ; D3643
Zoro # G124418726
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Pin Contruction
Riveted
Chain Number
530
Series
Standard
Material
Carbon Steel
Industry Chain Pitch
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-530-1R-104NZE ; D3643
- Zoro #
- G124418726
- UPC #
- -
- Country of Origin
- Unknown
- Pin Contruction
- Riveted
- Chain Number
- 530
- Series
- Standard
- Material
- Carbon Steel
- Industry Chain Pitch
- 5/8 in
- Item
- Roller Chain
- Number of Strands
- 1