Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # RSC-28B-1R-10FT ; D0160
Zoro # G724426718
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Material
Carbon Steel
Industry Chain Pitch
44.45 mm
Chain Number
28B
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-28B-1R-10FT ; D0160
- Zoro #
- G724426718
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Number of Strands
- 1
- Material
- Carbon Steel
- Industry Chain Pitch
- 44.45 mm
- Chain Number
- 28B
- Series
- Standard
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA