Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-530HLO-1R-110NZE ; D3602
Zoro # G724394697
product price:Â
$
456.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
5/8 in
Series
Standard
Chain Number
530
Material
Carbon Steel
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-530HLO-1R-110NZE ; D3602
- Zoro #
- G724394697
- UPC #
- -
- Country of Origin
- Unknown
Details
- Industry Chain Pitch
- 5/8 in
- Series
- Standard
- Item
- Roller Chain
- Chain Number
- 530
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Number of Strands
- 1
Restrictions
This item has been restricted from sale in the following states:
CA