Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-240-1C-10FT ; D0220
Zoro # G424410246
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Material
Carbon Steel
Series
Standard
Pin Contruction
Cottered
Overall Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-240-1C-10FT ; D0220
- Zoro #
- G424410246
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 1
- Item
- Roller Chain
- Material
- Carbon Steel
- Series
- Standard
- Pin Contruction
- Cottered
- Chain Number
- 240
- Industry Chain Pitch
- 3 in