Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-40-1RNP-100FT ; D0447
Zoro # G624345706
product price:Â
$
10.15
/ea
Key Features
Chain Number
40
Pin Contruction
Riveted
Finish
Nickel Plated
Series
Standard
Industry Chain Pitch
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-40-1RNP-100FT ; D0447
- Zoro #
- G624345706
- UPC #
- -
- Country of Origin
- Unknown
- Chain Number
- 40
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Finish
- Nickel Plated
- Series
- Standard
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 4,000 lbf
- Number of Strands
- 1
- Material
- Steel