Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # S-C-2040 CS ; D7391
Zoro # G324371432
product price:Â
$
1.15
/ea
Sold in multiples of 8 for $9.20
Key Features
Material
Carbon Steel
Number of Strands
1
Chain Number
2040
Industry Chain Pitch
1 in
Series
Double Pitch Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-C-2040 CS ; D7391
- Zoro #
- G324371432
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Number of Strands
- 1
- Item
- Roller Chain
- Chain Number
- 2040
- Industry Chain Pitch
- 1 in
- Series
- Double Pitch Conveyor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.