Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-50-3R-10FT ; D0027
Zoro # G724381949
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Industry Chain Pitch
5/8 in
Pin Contruction
Riveted
Tensile Strength
19,800 lbf
Series
Standard
Chain Number
50-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-50-3R-10FT ; D0027
- Zoro #
- G724381949
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Pin Contruction
- Riveted
- Tensile Strength
- 19,800 lbf
- Series
- Standard
- Chain Number
- 50-3
- Number of Strands
- 3
- Material
- Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.