Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # S-C-40 ; D7353
Zoro # G524366375
product price:Â
$
0.65
/ea
Sold in multiples of 14 for $9.10
Key Features
Material
Carbon Steel
Series
Standard
Chain Number
40
Industry Chain Pitch
1/2 in
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S-C-40 ; D7353
- Zoro #
- G524366375
- UPC #
- -
- Country of Origin
- Unknown
- Material
- Carbon Steel
- Series
- Standard
- Chain Number
- 40
- Industry Chain Pitch
- 1/2 in
- Item
- Roller Chain
- Number of Strands
- 1