Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-41-1R-50FT ; D0018
Zoro # G624391277
product price:Â
$
17.49
/ea
Key Features
Overall Length
50 ft
Number of Strands
1
Tensile Strength
2,400 lbf
Series
Standard
Industry Chain Pitch
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-41-1R-50FT ; D0018
- Zoro #
- G624391277
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Number of Strands
- 1
- Tensile Strength
- 2,400 lbf
- Item
- Roller Chain
- Series
- Standard
- Industry Chain Pitch
- 1/2 in
- Chain Number
- 41
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA