Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DLF-60-1R-50FT ; D0344
Zoro # G124430797
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Tensile Strength
8,500 lbf
Industry Chain Pitch
3/4 in
Series
Standard
Chain Number
60
Overall Length
50 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DLF-60-1R-50FT ; D0344
- Zoro #
- G124430797
- UPC #
- -
- Country of Origin
- Unknown
- Tensile Strength
- 8,500 lbf
- Item
- Roller Chain
- Industry Chain Pitch
- 3/4 in
- Series
- Standard
- Chain Number
- 60
- Material
- Carbon Steel
- Number of Strands
- 1
- Pin Contruction
- Riveted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.