Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-2050-1R-100FT ; D0423
Zoro # G224444311
product price:Â
$
9.25
/ea
Key Features
Chain Number
2050
Series
Double Pitch Power Transmission
Industry Chain Pitch
1-1/4 in
Tensile Strength
8,500 lbf
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RSC-2050-1R-100FT ; D0423
- Zoro #
- G224444311
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 100 ft
Details
- Chain Number
- 2050
- Series
- Double Pitch Power Transmission
- Industry Chain Pitch
- 1-1/4 in
- Item
- Roller Chain
- Tensile Strength
- 8,500 lbf
- Number of Strands
- 1
- Material
- Carbon Steel
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.