Shop DIAMOND CHAIN
See all product information
Create Account
ROLLER CHAIN, Sold in 10 foot increments
Mfr # RSC-60H-1R-100FT ; D0226
Zoro # G124374473
product price:Â
$
20.95
/ea
Key Features
Overall Length
100 ft
Industry Chain Pitch
3/4 in
Chain Number
60H
Material
Carbon Steel
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RSC-60H-1R-100FT ; D0226
- Zoro #
- G124374473
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60H
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Tensile Strength
- 8,500 lbf
- Number of Strands
- 1
- Series
- Heavy
- Item
- Roller Chain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.