Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-41-1R-100FT ; D0019
Zoro # G024399422
product price:Â
$
17.49
/ea
Key Features
Industry Chain Pitch
1/2 in
Tensile Strength
2,400 lbf
Material
Carbon Steel
Chain Number
41
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-41-1R-100FT ; D0019
- Zoro #
- G024399422
- UPC #
- -
- Country of Origin
- Unknown
- Industry Chain Pitch
- 1/2 in
- Tensile Strength
- 2,400 lbf
- Material
- Carbon Steel
- Chain Number
- 41
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Series
- Standard
- Number of Strands
- 1