Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-100H-1R-50FT ; D0107
Zoro # G924429427
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Chain Number
100H
Tensile Strength
24,000 lbf
Pin Contruction
Riveted
Number of Strands
1
Series
Heavy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-100H-1R-50FT ; D0107
- Zoro #
- G924429427
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Item
- Roller Chain
- Chain Number
- 100H
- Tensile Strength
- 24,000 lbf
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Series
- Heavy
- Material
- Carbon Steel
- Industry Chain Pitch
- 1-1/4 in
Restrictions
This item has been restricted from sale in the following states:
CA