Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DLR-60-1R-50FT ; D0333
Zoro # G324365936
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
1
Series
Standard
Industry Chain Pitch
3/4 in
Chain Number
60
Tensile Strength
8,500 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DLR-60-1R-50FT ; D0333
- Zoro #
- G324365936
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 50 ft
Details
- Number of Strands
- 1
- Series
- Standard
- Industry Chain Pitch
- 3/4 in
- Chain Number
- 60
- Tensile Strength
- 8,500 lbf
- Material
- Carbon Steel
- Item
- Roller Chain
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA