Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN
Mfr # DMD-530HLO-1R-112NZE ; D3603
Zoro # G924403861
product price:Â
$
465.99
/ea
Free Shipping & Returns
Key Features
Chain Number
530
Industry Chain Pitch
5/8 in
Material
Carbon Steel
Number of Strands
1
Series
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DMD-530HLO-1R-112NZE ; D3603
- Zoro #
- G924403861
- UPC #
- -
- Country of Origin
- Unknown
Details
- Chain Number
- 530
- Industry Chain Pitch
- 5/8 in
- Material
- Carbon Steel
- Item
- Roller Chain
- Number of Strands
- 1
- Series
- Standard
- Pin Contruction
- Riveted
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.