Shop DIAMOND CHAIN
See all product information
Create Account
RLLR CHAIN, Sold in 10 foot increments
Mfr # DMD-100-6C-10FT ; D0063
Zoro # G224375622
product price:Â
$
1,106.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
6
Pin Contruction
Cottered
Overall Length
10 ft
Chain Number
100-6
Industry Chain Pitch
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DMD-100-6C-10FT ; D0063
- Zoro #
- G224375622
- UPC #
- -
- Country of Origin
- Unknown
- Number of Strands
- 6
- Pin Contruction
- Cottered
- Item
- Roller Chain
- Chain Number
- 100-6
- Industry Chain Pitch
- 1-1/4 in
- Series
- Standard
- Material
- Carbon Steel
- Tensile Strength
- 144,000 lbf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.